- Stainless Steel
includes
- 8 mm
- 10 mm
- 13 mm & 15 mm
- Hex 6 mm
| Material | Stainless Steel |
| Length | 2 1/2 in |
| Tools Included | #1-2 Flat/Phillips Screwdriver, Bottle Opener, Box Opener, Box Wrench (Metric) |
| Weight | 0.0 LB |
| Material | Stainless Steel |
| Length | 2 1/2 in |
| Tools Included | #1-2 Flat/Phillips Screwdriver, Bottle Opener, Box Opener, Box Wrench (Metric) |
| Weight | 0.0 LB |