- 5 in Overall Length
- Stainless Steel, Carbide Glass Breaker Bit
includes
- Holster
| Material | Stainless Steel, Carbide Glass Breaker Bit, Glass-Filled Nylon Handle Scale |
| Tools Included | Strap Cutter, Ring Cutter, Carbide Glass Breaker, 420HC Stainless Steel Folding Shears, Oxygen Tank Wrench, Ruler (5 cm) |
| Color | Black |
| Overall Length | 5 in |
| Shear Length | 1.9 in |
| Sheath | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 37447584657 |

