Skip to content Skip to navigation menu
Raptor® Multi-Tool

832168

Raptor® Multi-Tool
Item #112792671
  • Multi-Tool
  • Contains Folding Medical Shears, Strap Cutter, Ring Cutter, Ruler, Oxygen Tank Wrench, Carbide Glass Breaker
Raptor® Multi-Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Tool
  • Contains Folding Medical Shears, Strap Cutter, Ring Cutter, Ruler, Oxygen Tank Wrench, Carbide Glass Breaker

features

  • Stainless steel
  • 25-year warranty
  • Replaceable pocket clip
  • Glass-filled nylon handle scales
  • Lanyard hole
  • MOLLE-compatible injection-molded polymer holster

includes

  • 420HC stainless steel medical shears
  • Strap cutter
  • Ruler (1.9"/5 cm)
  • Oxygen tank wrench
  • Ring cutter
  • Carbide-tip glass breaker
Tools Included Folding Medical Shears, Strap Cutter, Ring Cutter, Ruler, Oxygen Wrench, Carbide Glass Breaker
Overall Length 5 in
Weight 0.56 LB
EAN or UPC 37447545771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison