- 4 in Overall Length
- Stainless Steel
includes
- Square Drive #1 & #2
- Phillips #1 & #2
| Blade Length | 2.6 in |
| Tools Included | 420HC Combo Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters |
| Overall Length | 4 in |
| Color | Denim Blue |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447860690 |

