- Stainless Steel
| Color | Black |
| Material | Stainless Steel |
| Type | Wearable |
| Length | 1/2 in |
| Hardware Type | Link |
| Application | Bracelet & Watch |
| Weight | 0.0 LB |
| EAN or UPC | 37447261213 |
| Color | Black |
| Material | Stainless Steel |
| Type | Wearable |
| Length | 1/2 in |
| Hardware Type | Link |
| Application | Bracelet & Watch |
| Weight | 0.0 LB |
| EAN or UPC | 37447261213 |