- Stainless Steel
| Color | Black |
| Hardware Type | Link |
| Type | Wearable |
| Length | 1 in |
| Material | Stainless Steel |
| Application | Bracelet & Watch |
| Weight | 0.0 LB |
| EAN or UPC | 37447078781 |
| Color | Black |
| Hardware Type | Link |
| Type | Wearable |
| Length | 1 in |
| Material | Stainless Steel |
| Application | Bracelet & Watch |
| Weight | 0.0 LB |
| EAN or UPC | 37447078781 |