- 4 1/2 in Overall Length
- Stainless Steel
includes
- Safety whistle
- Diamond Sharpener
- Ferrocerium Rod
- Nylon Sheath
- Phillips #1-2 & 3/16 in Screwdriver
| Tools Included | 420HC Combo Knife, Bit Driver, Bottle Opener, Can Opener, Carabiner, Diamond-Coated Sharpener, Ferrocerium Rod, Hammer, Needlenose Pliers, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Safety Whistle, Saw, Wire Stripper, 1/4'' Box Wrench, 1/4'' Hex Bit Drive, 3/16'' Box Wrench, Awl w/Thread Loop |
| Sheath | Yes |
| Overall Length | 4.5 in |
| Finish | Cerakote™, DLC |
| Material | Stainless Steel |
| Blade Length | 2.73 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447914232 |

