- 4 in Overall Length
- Stainless Steel
| Material | Stainless Steel |
| Sheath | Yes |
| Tools Included | Bottle Opener, Can Opener, Electrical Crimper, Large Screwdriver, Needlenose Pliers, Phillips Screwdriver, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Saw, Small Screwdriver, Spring-Action Scissors, Wire Stripper, Wood/Metal File, Awl w/Thread Loop, Ruler (8'' | 19 cm) |
| Overall Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447613920 |

