- 4 in Overall Length
- Stainless Steel, Carbide Glass Breaker Bit
includes
- Phillips #1-2 & 3/16 in Screwdriver
- Carbide Glass Breaker & 1/4 in Screwdriver
| Blade Length | 2.6 in |
| Finish | Cerakote™ |
| Material | Stainless Steel, Carbide Glass Breaker Bit |
| Color | Red |
| Sheath | Yes |
| Tools Included | 154CM Serrated Knife Blade, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters |
| Overall Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447402432 |

