- Stainless Steel
| Material | Stainless Steel |
| Length | 2.500 cm |
| Type | Wearable |
| Application | Bracelet & Watch |
| Hardware Type | Link |
| Weight | 0.0 LB |
| EAN or UPC | 37447644009 |
| Material | Stainless Steel |
| Length | 2.500 cm |
| Type | Wearable |
| Application | Bracelet & Watch |
| Hardware Type | Link |
| Weight | 0.0 LB |
| EAN or UPC | 37447644009 |