- 3.45 in Overall Length
- Stainless Steel, Aluminum
| Tools Included | 420HC Combo Knife, Bottle Opener |
| Material | Aluminum, Stainless Steel |
| Blade Length | 2.6 in |
| Overall Length | 3.45 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447357695 |
| Tools Included | 420HC Combo Knife, Bottle Opener |
| Material | Aluminum, Stainless Steel |
| Blade Length | 2.6 in |
| Overall Length | 3.45 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447357695 |