Skip to content Skip to navigation menu
Leatherman Tools832420

832420

TREAD™ TEMPO Multi-Tool Watch
Item #115384954
  • Stainless Steel
Leatherman Tools832420
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel
Type Wearable
Tools Included Strap Cutter, Carbide Glass Breaker, Bottle Opener, #1-2 Phillips, #2 Square Drive, 1/4'' Screwdriver, 1/4'' Socket Drive Adapter, 1/8'' Screwdriver, 10 mm Box Wrench, 11 mm Box Wrench, 12 mm Box Wrench, 3 mm Hex Drive, 3/16'' Screwdriver, 3/32'' Screwdriver, 3/8'' Box Wrench, 4 mm Hex Drive, 5 mm Hex Drive, 5/16'' Screwdriver, 6 mm Box Wrench, 6 mm Hex Drive, 7 mm Box Wrench, 8 mm Box Wrench, File, Flat Screwdriver, Link Tool, Pozi-Driv #1, Pozi-Driv #2, Torx #20, Torx #25, Torx #27, Torx #30
Color Black
Band Width 1.2 in
Circumference 9.42 in
Finish DLC
Material Stainless Steel
Weight 0.0 LB
EAN or UPC 37447295522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison