Skip to content Skip to navigation menu
TREAD™ LT Multi-Tool Bracelet

832429

TREAD™ LT Multi-Tool Bracelet
Item #115384964
  • Stainless Steel
TREAD™ LT Multi-Tool Bracelet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel
Tools Included Carbide Glass Breaker, Bottle Opener, #1-2 Phillips, #2 Square Drive, #30 Torx Dive, 1/4'' Hex Drive, 1/4'' Screwdriver, 1/4'' Socket Drive Adapter, 1/8'' Screwdriver, 10 mm Box Wrench, 11 mm Box Wrench, 3 mm Hex Drive, 3/16'' Hex Drive, 3/16'' Screwdriver, 3/32'' Screwdriver, 3/8'' Box Wrench, 4 mm Hex Drive, 5 mm Hex Drive, 5/16'' Screwdriver, 6 mm Box Wrench, 6 mm Hex Drive, 7 mm Box Wrench, 8 mm Box Wrench, Oxygen Tank Wrench, Pick/Sim Card Tool, Pozi-Driv #1, Pozi-Driv #2, Safety Cutter, Torx #27
Band Width 0.71 in
Material Stainless Steel
Circumference 8.56 in
Type Wearable
Weight 0.0 LB
EAN or UPC 37447647369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison