- 4 in Overall Length
- Stainless Steel, Aluminum Scale
includes
- Eyeglass screwdriver
- Removable pocket clip
- Eyeglass Screwdriver
- Hex 1/16" and 0.05"
- Hex 1/8 in & 7/64 in
- Hex 3/32 in & 5/64 in
- Hex 5/32 in & 9/64 in
- Phillips #1 & #2
- Removable Pocket Clip
- Screwdriver 1/4 in & 3/16 in
- Screwdriver 1/8 in & Torx #15
- Square Drive #1 & #2
| Overall Length | 4 in |
| Tools Included | 154CM Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Cutting Hook, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File, Ruler 8'' |
| Material | Stainless Steel, Aluminum Scale |
| Sheath | Yes |
| Blade Length | 2.9 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447000577 |

