- 4 in Overall Length
- Stainless Steel
includes
- Eyeglass screwdriver
- Phillips #1-2 & 3/16 in Screwdriver
| Finish | Black Oxide |
| Blade Length | 2.9 in |
| Material | Stainless Steel |
| Sheath | Yes |
| Overall Length | 4 in |
| Color | Black |
| Tools Included | 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File, Ruler (8'' | 19 cm) |
| Weight | 0.0 LB |
| EAN or UPC | 37447002724 |

