- 4 in Overall Length
- Stainless Steel
| Material | Stainless Steel |
| Overall Length | 4 in |
| Blade Length | 2.9 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447002731 |
| Material | Stainless Steel |
| Overall Length | 4 in |
| Blade Length | 2.9 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447002731 |