- 4 in Overall Length
- Stainless Steel
includes
- Screwdriver 1/8 in & Torx #15
- Square Drive #1 & #2
- Eyeglass screwdriver
- Removable pocket clip
- Eyeglass Screwdriver
- Hex 1/16" and 0.05"
- Hex 1/8 in & 7/64 in
- Hex 3/32 in & 5/64 in
- Hex 5/32 in & 9/64 in
- Phillips #1-2 & 3/16 in Screwdriver
| Sheath | Yes |
| Tools Included | 420HC Serrated Knife, Bottle Opener, Can Opener, Cutting Hook, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, S30V Knife, Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File, Ruler (8'' | 19 cm) |
| Material | Stainless Steel |
| Blade Length | 2.9 in |
| Overall Length | 4 in |
| Handle Material | Titanium |
| Weight | 0.0 KG |
| EAN or UPC | 37447002762 |

