- Heritage Sheath Accessory
- Premium Leather
| Closure Type | Reinforced Custom Snap |
| Internal Capacity | 2 1/2 in x 0.8 in x 0.42 in |
| Type | Heavy-Duty Stitching |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Material | Premium Leather |
| Color | Brown |
| Accessory Type | Heritage Sheath |
| Size (text) | X-Small |
| Weight | 0.0 LB |
| EAN or UPC | 37447004162 |

