- Heritage Sheath Accessory
- Premium Leather
| Accessory Type | Heritage Sheath |
| Color | Brown |
| Type | Heavy-Duty Stitching |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Closure Type | Reinforced Custom Snap |
| Size (text) | Small |
| Material | Premium Leather |
| Internal Capacity | 4 in x 1.35 in x 0.675 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447004179 |

