- Heritage Sheath Accessory
- Premium Leather
| Internal Capacity | 4 1/4 in x 1 1/2 in x 0.8 in |
| Material | Premium Leather |
| Accessory Type | Heritage Sheath |
| Size (text) | Medium |
| Color | Brown |
| Type | Heavy-Duty Stitching |
| Closure Type | Reinforced Custom Snap |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Weight | 0.0 LB |
| EAN or UPC | 37447004186 |

