- 4 in Overall Length
- Stainless Steel
| Color | Black |
| Overall Length | 4 in |
| Blade Length | 2.9 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447004056 |
| Color | Black |
| Overall Length | 4 in |
| Blade Length | 2.9 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447004056 |