- 5 in Overall Length
- Stainless Steel, Bronze Scraper
includes
- Phillips #1-2 & 3/16 in Screwdriver
- 3/8 in Wrench & Front-Sight Adjustment Accessory
- Phillips #2 & 1/4 in Screwdriver
- Torx #15 & Hex 7/64 in
| Finish | Black Oxide |
| Overall Length | 5 in |
| Color | Black |
| Material | Stainless Steel, Bronze Scraper |
| Blade Length | 3 in |
| Sheath | Yes |
| Tools Included | #8-32 Cleaning Rod/Brush Adapters, 420HC Combo Knife, Bolt Override Tool, Carabiner/Bottle Opener, Electrical Crimper, Hammer, Large Bit Driver, Military Performance Spec Cap Crimper, Needlenose Pliers, Replaceable Bronze Carbon Scraper, Replaceable C4 Punch, Replaceable Cutting Hook, Saw, Stranded-Wire Cutters |
| Weight | 0.0 LB |
| EAN or UPC | 37447949791 |

