- Drop Point Blade
| Closed Length | 4-7/8 in |
| Blade Type | Drop Point |
| No. of Blades | 1 |
| Blade Length | 2 5/8 in |
| Type | Locking Liner |
| Family Name | Multi-tool |
| Blade Material | 420HC Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447039195 |
| Closed Length | 4-7/8 in |
| Blade Type | Drop Point |
| No. of Blades | 1 |
| Blade Length | 2 5/8 in |
| Type | Locking Liner |
| Family Name | Multi-tool |
| Blade Material | 420HC Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447039195 |