- Wire Cutter Kit Accessory
- Stainless Steel
includes
- Two Screws & One Torx #8 for Installation
- One Set of Replacement Wire Cutter Inserts
| Accessory Type | Wire Cutter Kit |
| Material | Stainless Steel |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 37447435034 |
| Accessory Type | Wire Cutter Kit |
| Material | Stainless Steel |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 37447435034 |