- Sheath Accessory
- Nylon
| Color | Molle-USA Brown |
| Accessory Type | Sheath |
| Internal Capacity | 5 in x 1 1/2 in x 0.9 in |
| Size (text) | X-Large |
| Closure Type | Hook & Loop Snap Webbing |
| Material | Nylon |
| Weight | 0.26 LB |
| EAN or UPC | 37447999932 |
| Color | Molle-USA Brown |
| Accessory Type | Sheath |
| Internal Capacity | 5 in x 1 1/2 in x 0.9 in |
| Size (text) | X-Large |
| Closure Type | Hook & Loop Snap Webbing |
| Material | Nylon |
| Weight | 0.26 LB |
| EAN or UPC | 37447999932 |