- Saw and File Replacement Accessory
- Stainless Steel
| Color | Black Sleeve |
| Material | Stainless Steel |
| Size (text) | X-Large |
| Accessory Type | Saw & File Replacement |
| Weight | 0.0 LB |
| EAN or UPC | 37447234767 |
| Color | Black Sleeve |
| Material | Stainless Steel |
| Size (text) | X-Large |
| Accessory Type | Saw & File Replacement |
| Weight | 0.0 LB |
| EAN or UPC | 37447234767 |