- Removable Bit Driver Accessory
- Stainless Steel
includes
- Torx #10 & #15
- Phillips #0 & #3
- Hex 4 mm & 5 mm
- Hex 6 mm & 1/4 in
- Screwdrivers Medium & Extra Small
| Accessory Type | Removable Bit Driver |
| No. of Pieces | 6 |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447146466 |

