- Utility Holster Accessory
- Injection-Molded Polymer
| Color | Black |
| Accessory Type | Utility Holster |
| Material | Injection-Molded Polymer |
| Type | MOLLE-Compatible |
| Weight | 0.0 LB |
| EAN or UPC | 37447571312 |
| Color | Black |
| Accessory Type | Utility Holster |
| Material | Injection-Molded Polymer |
| Type | MOLLE-Compatible |
| Weight | 0.0 LB |
| EAN or UPC | 37447571312 |