- Sheath Accessory
- Leather
| Closure Type | Snap |
| Material | Leather |
| Accessory Type | Sheath |
| Fit Size | 2 1/2 in Wide Belt & Smaller |
| Weight | 0.0 LB |
| EAN or UPC | 37447543241 |
| Closure Type | Snap |
| Material | Leather |
| Accessory Type | Sheath |
| Fit Size | 2 1/2 in Wide Belt & Smaller |
| Weight | 0.0 LB |
| EAN or UPC | 37447543241 |