- Sheath Accessory
- Nylon
| Color | Black |
| Material | Nylon |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Internal Capacity | 3 1/4 in x 1 1/4 in x 3/4 in |
| Accessory Type | Sheath |
| Closure Type | Snap |
| Size (text) | Small |
| Weight | 0.0 LB |
| EAN or UPC | 37447000805 |
| Color | Black |
| Material | Nylon |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Internal Capacity | 3 1/4 in x 1 1/4 in x 3/4 in |
| Accessory Type | Sheath |
| Closure Type | Snap |
| Size (text) | Small |
| Weight | 0.0 LB |
| EAN or UPC | 37447000805 |