- Sheath Accessory
- Nylon
| Accessory Type | Sheath |
| Closure Type | Snap |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Internal Capacity | 4 1/4 in x 1 1/2 in x 0.8 in |
| Material | Nylon |
| Size (text) | Medium |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 37447000812 |
| Accessory Type | Sheath |
| Closure Type | Snap |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Internal Capacity | 4 1/4 in x 1 1/2 in x 0.8 in |
| Material | Nylon |
| Size (text) | Medium |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 37447000812 |