- Sheath Accessory
- Premium Leather
| Internal Capacity | 4 in x 1.4 in x 0.7 in |
| Accessory Type | Sheath |
| Fit Size | 1 3/4 in Wide Belt & Smaller |
| Closure Type | Snap |
| Color | Brown |
| Material | Premium Leather |
| Type | Heavy-Duty Stitching |
| Weight | 0.0 LB |
| EAN or UPC | 37447616716 |

