- Sheath Accessory
- Leather
| Closure Type | Snap |
| Fit Size | 2 in Wide Belt & Smaller |
| Material | Leather |
| Accessory Type | Sheath |
| Internal Capacity | 4 in x 1 1/2 in x 0.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447537325 |
| Closure Type | Snap |
| Fit Size | 2 in Wide Belt & Smaller |
| Material | Leather |
| Accessory Type | Sheath |
| Internal Capacity | 4 in x 1 1/2 in x 0.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447537325 |