Leeson
048A11O1351
0.33 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Single Phase Fan and Blower Motor
Item #113091140
- 0.33 HP - Single Phase
- 60 Hz - 48Y Frame
- 277 V
- 1075 rpm
features
- Automatic reset thermal(as noted) protector prevents overheating.
- Shielded ball bearings extend the service life of the motor.
- Class B insulation protects motor for a maximum temperature rating.
- Suitable for indoor or outdoor applications(as noted).
| Motor Orientation | Horizontal |
| Shaft Diameter | 0.5 in |
| Enclosure | OAO |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6203 |
| Rotation | Selective Counterclockwise |
| Overload Protector | Automatic |
| Mounting Type | Resilient Ring - Extended Studs |
| Frame Length | 4.25 in |
| Assembly/Box Mounting | F1 Only |
| Hz | 60 |
| Duty | Continuous |
| Efficiency | 65 |
| DE Bearing Type | Ball |
| Insulation Class | B |
| Frame | 48Y |
| KVA Code | E |
| Voltage | 277 V |
| Starting Type | Across The Line |
| No. of Poles | 6 |
| Shaft Extension | 4.06 in |
| Power Factor | 79 |
| Standard | CSA, UL Recognized |
| HP | 0.33 |
| No. of Phases | Single |
| ODE Bearing Type | Ball |
| Speed [Max] | 1075 rpm |
| Service Factor | 1 |
| Shaft Type | Single Special Extension |
| IP Rating | IP10 |
| Electrical Type | Permanent Split Capacitor |
| DE Bearing Size | 6203 |
| Amps | 2.7 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 3 |
| Weight | 15.0 LB |
| EAN or UPC | 722856038678 |
