Leeson
048A11O1876
0.33 Hp 60 Hz 1200 rpm Explosion Proof Non Ventilated Single Phase Fan and Blower Motor
Item #112981126
- 0.33 HP - Single Phase
- 60 Hz - 48Y Frame
- 460 V
- 1075 rpm
features
- Automatic reset thermal(as noted) protector prevents overheating.
- Shielded ball bearings extend the service life of the motor.
- Class B insulation protects motor for a maximum temperature rating.
- Suitable for indoor or outdoor applications(as noted).
| NEMA Design | 2VT |
| Full Load Amps | 1 |
| Voltage | 460 V |
| HP | 0.33 |
| Duty | Continuous |
| Starting Type | Across The Line |
| Frame Material | Rolled Steel |
| Insulation Class | B |
| Frame Length | 4.25 in |
| DE Bearing Size | 6203 |
| Service Factor | 1 |
| Shaft Extension | 6.06 in |
| Enclosure Designation | Open Air Over |
| Poles | 6 |
| Open End Bearing | 6203 |
| Overload Protector | Automatic |
| Mounting Type | Round |
| Motor Application | Direct Drive |
| No. of Phases | Single |
| Shaft Type | Single Special Extension |
| Mounting | Round |
| Enclosure | OAO |
| Power Factor | 89.5 |
| Insulation | B |
| KVA Code | C |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 6 |
| Amps | 1 |
| Efficiency | 62 |
| Drive End Bearing | 6203 |
| IP Rating | IP01 |
| Rotation | Selective Counterclockwise |
| ODE Bearing Size | 6203 |
| Hz | 60 |
| Standard | CSA, UL Recognized |
| Electrical Type | Permanent Split Capacitor |
| DE Bearing Type | Ball |
| Voltage Rating | 460 |
| No. of Speeds | 2 |
| Phase | Single Phase |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Speed [Max] | 1075 rpm |
| Motor Orientation | Horizontal |
| Frame | 48Y |
| Shaft Diameter | 0.5 in |
| Weight | 14.0 LB |
| EAN or UPC | 722856038722 |
