Leeson
048A11T198
0.25 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Single Phase Fan and Blower Motor
Item #105692676
- 0.25 HP - Single Phase
- 60 Hz - 48Z Frame
- 115 V
- 1075 rpm
| Phase | Single Phase |
| Shaft Extension | 2.81 in |
| Shaft Type | Single Special Extension |
| Full Load Amps | 4.1 |
| Insulation Class | B |
| Hz | 60 |
| No. of Phases | Single |
| Shaft Diameter | 0.5 in |
| Speed [Max] | 1075 rpm |
| Amps | 4.1 |
| Insulation | B |
| Open End Bearing | 6203 |
| DE Bearing Type | Ball |
| Voltage Rating | 115 |
| KVA Code | D |
| Motor Application | Direct Drive Blower & Unit Heater |
| Standard | CSA, UL Recognized |
| ODE Bearing Type | Ball |
| Enclosure Designation | Totally Enclosed Air Over |
| Starting Type | Across The Line |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Rotation | Selective Counterclockwise |
| Enclosure | TEAO |
| HP | 0.25 |
| Poles | 6 |
| DE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 6 |
| Mounting Type | Resilient Base - Extended Studs |
| Motor Orientation | Horizontal |
| IP Rating | IP43 |
| Mounting | Resilient Base - Extended Studs |
| Electrical Type | Permanent Split Capacitor |
| Frame Length | 4.25 in |
| Duty | Continuous |
| Power Factor | 81.5 |
| Frame | 48Z |
| Voltage | 115 V |
| Assembly/Box Mounting | F1 Only |
| ODE Bearing Size | 6203 |
| Frame Material | Rolled Steel |
| No. of Speeds | 1 |
| Efficiency | 59.5 |
| Overload Protector | Automatic |
| Weight | 14.0 LB |
| EAN or UPC | 722856041821 |
