- AC Motor
- Direct Drive Blower & Unit Heater Motor Application
- 0.33 hp
- 1075 rpm
- Single Phase
| Mounting | Resilient Base - Extended Studs |
| Motor Application | Direct Drive Blower & Unit Heater |
| Enclosure Designation | Totally Enclosed Air Over |
| Service Factor | 1 |
| Rotation | Selective CCW |
| Drive End Bearing | 6203 |
| Full Load Amps | 6.5 |
| Hz | 60 |
| Poles | 6 |
| Open End Bearing | 6203 |
| Voltage Rating | 115 |
| Insulation | B |
| Phase | Single Phase |
| Enclosure | TEAO |
| Frame | 48Z |
| Weight | 21.0 LB |
| EAN or UPC | 722856041838 |

