- AC Motor
- Farm Duty Motor Application
- 0.33 hp
- 1075 rpm
- Single Phase
| Service Factor | 1 |
| Voltage Rating | 115/230 |
| Frame | 48Y |
| Rotation | Selective CCW |
| Hz | 60 |
| Poles | 6 |
| Drive End Bearing | 6203 |
| Enclosure | TEAO |
| Open End Bearing | 6203 |
| Mounting | Round - Extended Studs |
| Full Load Amps | 4.2/2.1 |
| Insulation | B |
| Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Air Over |
| Motor Application | Farm Duty |
| Weight | 21.0 LB |
| EAN or UPC | 722856028037 |

