- AC Motor
- Condenser Fan Motor Application
- 1/4 hp
- 1075 rpm
- Single Phase
| Voltage Rating | 208-230 |
| Enclosure | TEAO |
| Hz | 60 |
| Insulation | B |
| Rotation | Selective CCW |
| RPM | 1075 rpm |
| Frame | 48Y |
| Enclosure Designation | Totally Enclosed Air Over |
| Phase | Single Phase |
| Motor Application | Condenser Fan |
| Poles | 6 |
| Mounting | Round - Extended Studs |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Weight | 0.0 LB |
| EAN or UPC | 722856037770 |

