- AC Motor
- Direct Drive Motor Application
- 0.33 hp
- 1625 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Mounting | Resilient Ring - Extended Studs |
| Service Factor | 1 |
| Rotation | Selective CCW |
| Motor Application | Direct Drive |
| Phase | Single Phase |
| Enclosure Designation | Open Air Over |
| Enclosure | OAO |
| Frame | 48Z |
| Hz | 60 |
| Voltage Rating | 115 |
| Open End Bearing | 6203 |
| Full Load Amps | 4 |
| Insulation | B |
| Poles | 4 |
| Weight | 14.0 LB |
| EAN or UPC | 722856038630 |

