Leeson
048A17T72
0.17 Hp 60 Hz 1800 rpm Totally Enclosed Air Over Single Phase Fan and Blower Motor
Item #112154322
- 0.17 HP - Single Phase
- 60 Hz - 48Z Frame
- 115 V
- 1625 rpm
| Mounting | Resilient Base - Extended Studs |
| Standard | CSA, UL Recognized |
| Enclosure Designation | Totally Enclosed Air Over |
| Starting Type | Across The Line |
| Shaft Diameter | 0.5 in |
| Drive End Bearing | 6203 |
| Rotation | Selective Counterclockwise |
| Motor Application | Direct Drive Blower & Unit Heater |
| No. of Speeds | 1 |
| No. of Poles | 4 |
| Efficiency | 55 |
| Service Factor | 1 |
| Enclosure | TEAO |
| Poles | 4 |
| Power Factor | 89.4 |
| DE Bearing Type | Ball |
| Amps | 2.2 |
| Assembly/Box Mounting | F1 Only |
| Duty | Continuous |
| No. of Phases | Single |
| Open End Bearing | 6203 |
| KVA Code | C |
| Overload Protector | Automatic |
| HP | 0.17 |
| Voltage | 115 V |
| Shaft Extension | 2.81 in |
| ODE Bearing Size | 6203 |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| Motor Orientation | Horizontal |
| Frame Length | 4.75 in |
| Frame | 48Z |
| Insulation Class | B |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Full Load Amps | 2.2 |
| Electrical Type | Permanent Split Capacitor |
| Voltage Rating | 115 |
| Shaft Type | Single Special Extension |
| IP Rating | IP43 |
| Phase | Single Phase |
| Speed [Max] | 1625 rpm |
| Mounting Type | Resilient Base - Extended Studs |
| DE Bearing Size | 6203 |
| Insulation | B |
| Weight | 13.0 LB |
| EAN or UPC | 722856041807 |
