Leeson
048A17T86
0.33 Hp 60 Hz 1800 rpm Totally Enclosed Air Over Single Phase Condenser Fan Motor
Item #113091308
- 0.33 HP - Single Phase
- 60 Hz - 48Y Frame
- 208-230 V
- 1625 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Frame | 48Y |
| No. of Poles | 4 |
| HP | 0.33 |
| Shaft Extension | 6.06 in |
| Standard | CSA, UL Recognized |
| Power Factor | 92 |
| Speed [Max] | 1625 rpm |
| Starting Type | Across The Line |
| Rotation | Selective Counterclockwise |
| Voltage | 208-230 V |
| Shaft Type | Single Special Extension |
| Amps | 2 |
| KVA Code | D |
| Duty | Continuous |
| No. of Phases | Single |
| Overload Protector | Automatic |
| Shaft Diameter | 0.5 in |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Size | 6203 |
| Insulation Class | B |
| ODE Bearing Size | 6203 |
| Enclosure | TEAO |
| No. of Speeds | 1 |
| DE Bearing Type | Ball |
| ODE Bearing Type | Ball |
| Frame Length | 4.5 in |
| Hz | 60 |
| Electrical Type | Permanent Split Capacitor |
| Motor Orientation | Horizontal |
| Efficiency | 70.8 |
| IP Rating | IP43 |
| Service Factor | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Rolled Steel |
| Mounting Type | Round - Extended Studs |
| Weight | 14.0 LB |
| EAN or UPC | 722856037978 |
