Leeson
048A8O151
0.13 Hp 60 Hz 900 rpm Open Enclosed Single Phase Other Purpose Motor
Item #113091372
- 0.13 HP - Single Phase
- 60 Hz - 48Y Frame
- 115 V
- 825 rpm
features
- Thru-bolt mounting
- Automatic reset thermal protection
- Internal cooling fan
- Replaces Greenheck No. 300008
- Capacitor included
| Hz | 60 |
| Mounting Type | Round |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CSA, UL Recognized |
| Shaft Type | Single Special Extension |
| No. of Phases | Single |
| Amps | 2.1 |
| HP | 0.13 |
| Voltage | 115 V |
| Rotation | Selective Counterclockwise |
| Enclosure | OE |
| Duty | Continuous |
| Shaft Diameter | 0.5 in |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| No. of Poles | 8 |
| DE Bearing Size | 6203 |
| IP Rating | IP10 |
| No. of Speeds | 1 |
| KVA Code | C |
| Frame Material | Rolled Steel |
| Frame Length | 5.5 in |
| Speed [Max] | 825 rpm |
| Electrical Type | Permanent Split Capacitor |
| DE Bearing Type | Ball |
| Efficiency | 53.3 |
| Starting Type | Across The Line |
| Service Factor | 1 |
| Frame | 48Y |
| ODE Bearing Size | 6203 |
| Insulation Class | B |
| Overload Protector | Automatic |
| ODE Bearing Type | Ball |
| Power Factor | 80.9 |
| Shaft Extension | 2.59 in |
| Resistance Main | 11.88 |
| Weight | 13.0 LB |
| EAN or UPC | 722856041999 |
