Leeson
048S17D2055
0.25 Hp 60 Hz 1800 rpm Semi Enclosed Single Phase Fan and Blower Motor
Item #102784981
- 0.25 HP - Single Phase
- 60 Hz - 48Y Frame
- 115 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Service Factor | 1.35 |
| No. of Poles | 4 |
| Standard | CSA, UL Recognized |
| Electrical Type | Split Phase |
| Power Factor | 59 |
| Speed [Max] | 1725 rpm |
| Motor Orientation | Horizontal |
| Efficiency | 58 |
| Full Load Amps | 5 |
| Mounting Type | Resilient Base - Extended Studs |
| Shaft Extension | 1.87 in |
| Amps | 5 |
| Duty | Continuous |
| No. of Phases | Single |
| Starting Type | Across The Line |
| Overload Protector | Automatic |
| Enclosure Designation | Drip Proof |
| HP | 0.25 |
| Mounting | Resilient Base - Extended Studs |
| Shaft Type | Single Special Extension |
| Open End Bearing | 6203 |
| Shaft Diameter | 0.5 in |
| Enclosure | DP |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Rotation | Selective Counterclockwise |
| Phase | Single Phase |
| IP Rating | IP22 |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | B |
| Insulation | B |
| Voltage | 115 V |
| DE Bearing Size | 6203 |
| ODE Bearing Size | 6203 |
| Frame | 48Y |
| Frame Material | Rolled Steel |
| Voltage Rating | 115 |
| Poles | 4 |
| Assembly/Box Mounting | F1 Only |
| Drive End Bearing | 6203 |
| Hz | 60 |
| KVA Code | P |
| Motor Application | Fan & Blower |
| Weight | 14.0 LB |
| EAN or UPC | 722856039354 |
