Leeson
048S17T286
0.13 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Single Phase Fan and Blower Motor
Item #113090802
- 0.13 HP - Single Phase
- 60 Hz - 48N Frame
- 115 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
- Various mounting configurations (as noted).
| Duty | Continuous |
| DE Bearing Type | Ball |
| Mounting Type | Round |
| Resistance Main | 5.5 |
| Electrical Type | Split Phase |
| Overload Protector | Manual |
| Standard | CSA, UL Recognized |
| Frame | 48N |
| KVA Code | T |
| Starting Type | Across The Line |
| Rotation | Selective Clockwise |
| Motor Orientation | Horizontal |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 50.5 |
| Hz | 60 |
| ODE Bearing Size | 6203 |
| Assembly/Box Mounting | F1 Only |
| Voltage | 115 V |
| Enclosure | TENV |
| No. of Phases | Single |
| IP Rating | IP43 |
| Shaft Type | NEMA 48 |
| Frame Length | 4.25 in |
| Shaft Diameter | 0.5 in |
| No. of Speeds | 1 |
| HP | 0.13 |
| ODE Bearing Type | Ball |
| Speed [Max] | 1725 rpm |
| No. of Poles | 4 |
| Shaft Extension | 1.97 in |
| DE Bearing Size | 6203 |
| Power Factor | 56.4 |
| Amps | 2.6 |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Insulation Class | B |
| Weight | 10.0 LB |
| EAN or UPC | 722856041593 |
