Leeson
048T17D11009
0.25 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase General Purpose Motor
Item #113088950
- 0.25 HP - Three Phase
- 60 Hz - 48 Frame
- 230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
| Shaft Extension | 1.59 in |
| Shaft Type | NEMA 48 |
| Rotation | Reversible |
| Hz | 60 |
| IP Rating | IP22 |
| Shaft Diameter | 0.5 in |
| Speed [Max] | 1725 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Amps | 1/0.5 |
| Power Factor | 71.5 |
| Frame | 48 |
| Motor Orientation | Horizontal |
| NEMA Design | B |
| No. of Phases | Three |
| Resistance Main | 20.8 |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Type | Ball |
| Efficiency | 69.5 |
| Voltage | 230/460 V |
| Service Factor | 1.35 |
| Enclosure | DP |
| Insulation Class | B |
| HP | 0.25 |
| ODE Bearing Size | 6203 |
| Frame Length | 6.75 in |
| Starting Type | Line Or Inverter |
| KVA Code | M |
| ODE Bearing Type | Ball |
| Standard | CE, CSA, UL Recognized |
| Duty | Continuous |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Size | 6203 |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| Frame Material | Rolled Steel |
| Weight | 0.0 LB |
| EAN or UPC | 722856070999 |
