- 1 HP - Single Phase
- 60 Hz - 56Y Frame
- 200-230/460 V
- 1075 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Hz | 60 |
| Electrical Type | Permanent Split Capacitor |
| Efficiency | 73 |
| HP | 1 |
| No. of Phases | Single |
| DE Bearing Size | 6203 |
| No. of Speeds | 1 |
| Amps | 6-5.2/2.6 |
| Shaft Type | Single Special Extension |
| Enclosure | OAO |
| Assembly/Box Mounting | F1 Only |
| KVA Code | D |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 140 °F |
| Frame Length | 8.6 in |
| ODE Bearing Size | 6203 |
| IP Rating | IP10 |
| Overload Protector | Automatic |
| Power Factor | 98 |
| No. of Poles | 6 |
| Duty | Continuous |
| Standard | CSA, UL Recognized (Not Protector) |
| Mounting Type | Round Belly Band |
| Service Factor | 1 |
| ODE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| Motor Orientation | Horizontal |
| Speed [Max] | 1075 rpm |
| Rotation | Selective Counterclockwise |
| Starting Type | Across The Line |
| Shaft Extension | 4.09 in |
| Shaft Diameter | 0.625 in |
| Voltage | 200-230/460 V |
| Frame | 56Y |
| Insulation Class | B |
| Weight | 35.0 LB |
| EAN or UPC | 722856038203 |

