Leeson
056B17D11015
0.25 Hp 60 Hz 1800 rpm Open Air Over Single Phase General Purpose Motor
Item #113088872
- 0.25 HP - Single Phase
- 60 Hz - 56C Frame
- 115/230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Mounting Type | Round |
| ODE Bearing Size | 6203 |
| Shaft Extension | 2.06 in |
| Service Factor | 1.35 |
| Standard | CE, CSA, UL Recognized |
| NEMA Design | N |
| No. of Speeds | 1 |
| Voltage | 115/230 V |
| Efficiency | 68.5 |
| No. of Phases | Single |
| Rotation | Selective Counterclockwise |
| Electrical Type | Capacitor Start Capacitor Run |
| KVA Code | M |
| DE Bearing Type | Ball |
| Shaft Type | NEMA 56 |
| Assembly/Box Mounting | F1 Only |
| ODE Bearing Type | Ball |
| IP Rating | IP22 |
| Power Factor | 92.7 |
| Enclosure | DP |
| Motor Orientation | Horizontal |
| Hz | 60 |
| Frame Material | Rolled Steel |
| HP | 0.25 |
| Amps | 2.4/1.2 |
| DE Bearing Size | 6203 |
| Shaft Diameter | 0.625 in |
| Duty | Continuous |
| Frame Length | 6.75 in |
| Frame | 56C |
| No. of Poles | 4 |
| Starting Type | Across The Line |
| Insulation Class | B |
| Ambient Temperature Range [Max] | 104 °F |
| Speed [Max] | 1725 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 722856071156 |
