Leeson
056B17T20
0.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113091673
- 0.5 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 1725 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| Hz | 60 |
| Efficiency | 78.7 |
| Enclosure | TEAO |
| KVA Code | F |
| Insulation Class | B |
| No. of Speeds | 1 |
| DE Bearing Type | Ball |
| ODE Bearing Size | 6203 |
| Service Factor | 1 |
| Amps | 4.6/2.3 |
| HP | 0.5 |
| Electrical Type | Capacitor Start Capacitor Run |
| Voltage | 115/230 V |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| Starting Type | Across The Line |
| Standard | CSA, UL Recognized |
| No. of Poles | 4 |
| Speed [Max] | 1725 rpm |
| DE Bearing Size | 6203 |
| Frame Length | 6.5 in |
| No. of Phases | Single |
| Shaft Type | T |
| Ambient Temperature Range [Max] | 104 °F |
| Overload Protector | Automatic |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Power Factor | 93.6 |
| Mounting Type | Rigid Base |
| Rotation | Selective Counterclockwise |
| Shaft Diameter | 0.625 in |
| Shaft Extension | 1.97 in |
| IP Rating | IP43 |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Weight | 20.0 LB |
| EAN or UPC | 722856028105 |
