Leeson
056B34D15528
2 Hp 60 Hz 3600 rpm Drip Proof Single Phase General Purpose Motor
Item #113088620
- 2 HP - Single Phase
- 60 Hz - 56C Frame
- 115/230 V
- 3450 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| IP Rating | IP22 |
| ODE Bearing Size | 6203 |
| Insulation Class | B |
| Mounting Type | Round |
| Hz | 60 |
| Power Factor | 91.9 |
| Enclosure | DP |
| Service Factor | 1.15 |
| No. of Phases | Single |
| DE Bearing Size | 6203 |
| Shaft Type | T |
| Frame Material | Rolled Steel |
| Overload Protector | Manual |
| Resistance Main | 0.8 |
| Motor Orientation | Horizontal |
| DE Bearing Type | Ball |
| No. of Poles | 2 |
| ODE Bearing Type | Ball |
| No. of Speeds | 1 |
| Rotation | Selective Counterclockwise |
| Speed [Max] | 3450 rpm |
| HP | 2 |
| Starting Type | Across The Line |
| Efficiency | 82.9 |
| Shaft Diameter | 0.625 in |
| Standard | CE, CSA, UL Recognized |
| Voltage | 115/230 V |
| Electrical Type | Capacitor Start Capacitor Run |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | H |
| Duty | Continuous |
| Amps | 17.8/8.9 |
| Frame | 56C |
| Shaft Extension | 1.88 in |
| Assembly/Box Mounting | F1 Only |
| Weight | 0.0 LB |
| EAN or UPC | 722856071309 |
